Sidewalk Awning & Smoking Shelters With Sloped Roof

Sidewalk Awning & Smoking Shelters With Sloped Roof

Sidewalk Awning And Smoking Shelters Mount To Exterior Building Walls To Provide A Convenient Outdoor Location For Pedestrians.

Sidewalk Awning And Smoking Shelters serve as protection from the elements for pedestrians waiting outside restaurants, bars and at bus stops. Roof panels are constructed of 1/4" thick twin wall polycarbonate with bronze tint finish for long lasting durability. Framing is made of aluminum with a dark bronze anodize finish and measures 2'8"H and extends 5' from wall. Includes a mounting rail, brackets and hardware for installation. Wall mount installation allows users to choose clearance height. Optional 6'L aluminum free standing bench with backrest available to provide seating. Available roof styles are Barrel and Sloped Roof. Coverage capacities range from 2 to 11 People. Dimensions vary per model.


COMPARE OVERALL DIMENSIONS ALUMINUM BENCH
W" D" H" TYPE ROOF STYLE CAPACITY WEIGHT LBS IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.196.74.153:44