Heavy Duty Bus Smoking Steel Shelter Flat Roof 3-Sided Front Open 4' x 8' Bronze

Heavy Duty Bus Smoking Steel Shelter Flat Roof 3-Sided Front Open 4' x 8' Bronze

Item #: WBB365914

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $2,291.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Heavy Duty Bus Smoking Steel Shelter Flat Roof 3-Sided Front Open 4' x8' Bronze - 48 Hour Quick Shipment

Protect people or equipment with this rugged shelter with steel frame and roof. Wall panels and roof components are prefabricated for easy assembly. Translucent polycarbonate panels let light in yet protect from the elements.

NOTE : PE Stamped Drawings are available on request. Additional charges and lead times may apply depending on local laws and codes.

Product Specifications

    • WIDTH INCHES96 (243.84 cm)
    • DEPTH INCHES48 (121.92 cm)
    • COLOR FINISHBronze
    • ASSEMBLYUnassembled
    • BRANDAustin Mohawk
    • CONSTRUCTIONSteel/Polycarbonate
    • HEIGHT INCHES79 (200.66 cm)
    • MANUFACTURERS PART NUMBERSTS-CN
    • CAPACITY3-4 People
    • STYLESteel Pan Flat Roof
    • TYPE3-Sided W/Front Opening
    • WEIGHT LBS650 (295.45 kg)
    • LIMITED WARRANTY1 Year
    • WIND LOAD RATE90 mph
    • SNOW LOAD RATE40 psf

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Smoker Shelter

Your review: Arrived when expected + materials as advertised + easy assembly = happy client. Thanks Global!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed