Outdoor Vinyl Newport Extendable Pergola, White

Outdoor Vinyl Newport Extendable Pergola, White

Item #: WB269917

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 538.00
Product Information
Customer Review
Product Q&A
Outdoor Vinyl Newport Extendable Pergola-great addition to any backyard!

The Newport extendable arbor is designed to give you a quaint area under an intimate pergola style arbor. If you want to extend it in size, just add another Newport back to back and you have a small patio cover 12'x8'. The Newport extendable arbor is constructed with a low maintenance vinyl that will not rot, stain, attract termites, peel, crack or fade over time and it covered with a strong 20 year limited lifetime warranty. The product is easy to install with pre-cut and pre-routed members and comes with easy to follow step by step instructions. Installs into ground with metal insert channels included with arbor.

Product Specifications

    • OUTSIDE WIDTH FEET8 (2.44 m)
    • OUTSIDE DEPTH FEET6 (1.83 m)
    • COLOR FINISHWhite
    • ASSEMBLYUnassembled
    • BRANDDuraMax
    • CONSTRUCTIONVinly
    • LIMITED WARRANTY20 Year
    • MANUFACTURERS PART NUMBER81511
    • PACKAGE QUANTITY1
    • WEIGHT LBS57 (25.91 kg)
    • SERIESNewport
    • HEIGHT FEET6' 6"