Professional Duty Belt Drive Pressure Washers

Professional Duty Belt Drive Pressure Washers

Belt Drive Pressure Washers Feature A Dual Cogged Belt System To Help Prevent Slippage.

Stainless steel pressure washers are powered by commercial grade 13HP Honda GX390 gas engines with steel gas tank and low oil alert. Stainless steel frame has a wide solid welded anti-vibration rubber foot. Industrial triplex pump features an oil sight glass, drain plug, EZ start, adjustable unloader and low pressure chemical injector. Thermal overload relief valve prevents overheating. Clear bowl water filter allows easy inspection. Includes 36” insulated lance, 5,000 PSI industrial spray gun and 50’L steel wire braided hose. Pressure washers feature quick connect nozzles in 0, 15 and 40° and soap nozzle. 13” pneumatic tires roll smooth over any surface.


BRAND
  • BRAND
PSI
  • PSI
GPM
  • GPM
ENGINE
  • ENGINE
PUMP
  • PUMP
COMPARE
BRAND PSI GPM ENGINE PUMP IMAGE MODEL QTY PRICE
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
54.80.30.49:46