Hot Water Pressure Washers

Hot Water Pressure Washers

Hot Water Pressure Washers Are Used For Industrial Or Commercial Outdoor Pressure Washing Applications.

Hot Water Pressure Washers are made of stainless steel coil wrap and all metal frame to provide long lasting durability. Belt-drive crankcase pump provides convenience. Handtruck design and water-resistant control box provide additional structural integrity. Schedule 80 heating coil for added user convenience. Portable. Available styles include General, Triplex, Ek, Karcher and more. PSI ranges from 1000-3000.<.b> GPMs range from 1.75 -8. Available drives are Belt or Direct. HP ranges from 1.5 - 15. Voltages are 110 - 575.


PSI
  • PSI
HP
  • HP
GPM
  • GPM
DRIVE
  • DRIVE
VOLTS
  • VOLTS
PUMP
  • PUMP
COMPARE
BRAND PSI HP GPM DRIVE VOLTS PUMP IMAGE MODEL QTY PRICE
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
54.159.30.26:44