Justrite Aerosolv Dual Compliant Can Disposal System w/ Counter, 28231

Justrite Aerosolv Dual Compliant Can Disposal System w/ Counter, 28231

Item #: WB269360

Usually ships in 50 to 53 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,013.00
Product Information
Customer Review
Product Q&A
JUSTRITE® Aerosolv® Dual Compliant Disposal System, 28231

Ideal Anywhere aerosol cleaners, adhesives, lubricants and spray paints are used

All the great benefits of the Aerosolv® Super System plus additional features to meet California SB1158 Aerosolv® Dual-Compliant system meets EPA and the stricter requirements of California emission regulations. An auto shut-off valve in the puncturing unit and auto check valve in the filter prevents off-gassing. System includes a poly containment sump pan for placement under the drainage drum, meeting the required leak-proof surface for the processing unit. The included poly lid cover keeps you compliant while staging your work, whether you are accumulating or transporting processed aerosol cans for scrap.

Includes combination coalescing/colormetric carbon filter with automatic check valve, safety goggles, padlock with key, and anti-static ground wire with C-clamp.

Product Specifications

    • WIDTH INCHES27 (68.58 cm)
    • DEPTH INCHES27 (68.58 cm)
    • HEIGHT INCHES10 (25.4 cm)
    • BRANDAerosolv
    • DESCRIPTIONAerosolv® Dual Compliant Disposal System w/ Counter
    • MANUFACTURERS PART NUMBER28231
    • WEIGHT LBS21 (9.55 kg)
    • APPROVALEPA, ETV