Surface Mount Flexible Stakes

Surface Mount Flexible Stakes

Surface Mount Flexible Stakes Are Great For Use In High Traffic Areas & Locations With Potential For Impact.

Rugged hinge allows for stakes to bend and flex at base to absorb impact. Flexible stakes withstand numerous impacts of up to 80 MPH and up to 75 hits at 55 MPH. Made from extruded polycarbonate. Hollow stake is 3-1/8”W with 3-1/4” convex bulge on both sides. 8” diameter black ABS plastic base mounts to any hard surface including concrete, asphalt and wood (mounting hardware not included). Optional Self-Adhesive Reflectors offer maximum visibility. Reflectors measure 3”W x 6”H. Stakes fit one reflector per side; requires 2 reflectors for each stake. Reflectors are sold individually. FAA approved. Easy assembly.


COMPARE
H" W" COLOR IMAGE MODEL QTY PRICE
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
54.224.234.8:46