EZ Grab Delineator Posts

EZ Grab Delineator Posts

EZ Grab Delineator Posts Highlight Parking Lots, Outdoor Areas Or Traffic Circles For Hotels, Hospitals, Schools And Industrial Plants.

EZ Grab Delineator Posts are made of impact-resistant, polyethylene material with 100% recycled rubber base for long lasting durability. Post is NCHRP-350 Certified. EZ Grab handle provides portability and ease of movement. UV inhibitors resist fading. Each post comes with two 3" reflective bands. Bands are recessed inside post for protection. Rubber base sold separately. Available colors are Blue, Orange, White, and Yellow.


HEIGHT"
  • HEIGHT"
DESCRIPTION
  • DESCRIPTION
# REFLECTIVE STRIPES
  • # REFLECTIVE STRIPES
COLOR
  • COLOR
CONSTRUCTION
  • CONSTRUCTION
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
HEIGHT" DESCRIPTION # REFLECTIVE STRIPES COLOR CONSTRUCTION BASE TYPE IMAGE MODEL QTY PRICE
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
54.90.237.148:46