28

28"H & 42"H Delineator Posts With A Grab Handle

Delineator Posts Are Great For Use On Roads To Help Separate Traffic Lanes.

These delineator posts feature a grab handle top that also holds optional Barrier Tape (not included). 4" diameter polyethylene delineator posts are available with or without two 2" reflective bands that provide high visibility at night. Choice of 28” or 42” high posts. Delineator posts include a rugged detachable base that weighs 12 lbs. to provide stability. Meets MUTCD and NCHRP-350 standards.


COMPARE PRICE EACH
HEIGHT" DESCRIPTION BASE WEIGHT IMAGE MODEL QTY 1-5 6+
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
54.158.14.224:44