Steel Floor Stop Bollards With Removable Rubber Caps

Steel Floor Stop Bollards With Removable Rubber Caps

Floor Stop Bollards Prevent Unwanted Access To Forklifts, Pallet Trucks And Other Wheeled Machinery For Security And Maximum Protection.

These floor bollards feature a unique design that provides optimum strength and protection against hard impacts and crashes. Safety floor bollards are made from 4-1/2” diameter heavy duty welded steel. Security bollards include removable rubber end caps that allow bollard to be filled with concrete for extra reinforcement. Base plates are pre-drilled to accept mounting bolts (sold separately). Steel floor stop bollards have a high visibility yellow powder coat finish with black stripes on edges.


COMPARE
H" L" TUBE DIAMETER" IMAGE MODEL QTY PRICE
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
54.161.8.205:46