Steel Corner Rack & Machine Guard

Steel Corner Rack & Machine Guard

Steel Corner Rack & Machine Guard Are Used For Protecting Equipment And Racking From Fork Truck Impacts.

Steel Corner Rack & Machine Guard are constructed of heavy gauge steel machine guards and yellow powder coat finish with black stripes and "Safety First" message for high visibility and for long lasting durability. Safety guards include 3 lag down tabs with 7/8" diameter openings. Mounting hardware sold separately. Available sizes are 16" H Center 16" L X 8" H Side and 24" H Center 24" X 12" H Side. Concrete Kit is also available.


COMPARE SIDE CONCRETE KIT
CENTER HEIGHT L" H" IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.91.16.95:46