Decorative Post Sleeves

Decorative Post Sleeves

Decorative Post Sleeves Are Fashionable & Affordable!

Bollard covers are available in 3 distinctive styles that provide easy installation options for various environments, applications and uses. Post sleeves are made with durable, high density black polyethylene that resists weather, UV rays, chemicals and dents. Bollard plastic covers include a 6’L plastic chain, 2 S-hooks and hardware. Base can be mounted to floor, placed over a 4" x 4" treated post or over a 4" diameter bollard post for maximum protection. Optional Rubber Base allows free standing placement and weighs 10 lbs.


COMPARE
TYPE H" BASE DIAMETER" IMAGE MODEL QTY PRICE
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
54.198.163.124:46