Sling Chaises

Sling Chaises

Adjustable Chaise Lounge Chairs Are Specifically Made For Outdoor Commercial Environments Including Pool Decks, Beaches & Resorts.

Chaise lounge chairs are designed for lasting comfort using a firm, breathable and supportive sling and 5-position back. These chaise lounges feature solid one-piece molded resin frame for strength and recessed wheels for mobility. These chaise lounges are upholstered in woven vinyl coated polyester fabric and sanitized mesh fabric for mildew resistance and lasting color. Memory sling and resin frame is supported with elastic cords to provide excellent recovery and shape retention. Chaise lounge chairs are easy-to-clean using only mild detergent and water. Lounge chairs are rated to 300 lbs. capacity in commercial environments and stay cool in the hot sun. Chaises are stackable for compact storage. Measures 30”W x 78”L x 14”H in flat, reclined position. Meets ASTM F1988-99 Class B performance standards for commercial outdoor lounging. Available with or without armrests. 3 Year Limited Warranty.

Click here to see our full selection of Picnic Tables and Benches.


L"
  • L"
W"
  • W"
SLING COLOR
  • SLING COLOR
COMPARE DIMENSIONS
BRAND DESCRIPTION L" W" H" SLING COLOR CARTON QTY. IMAGE MODEL QTY PRICE
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
54.90.119.59:46