Outdoor Tower Bin Ashtrays

Outdoor Tower Bin Ashtrays

Unique Styling And Excellent Capacity Sets These Outdoor Ashtrays Apart From The Rest.

The highly durable, corrosion resistant outdoor ashtrays are easy-to-clean and easy-to-empty in seconds. Used for entrances, public spaces and smoking areas. Large 1.8 gallon steel inner tray reduces maintenance with its generous capacity. Top and inner collection boxes are made with 304 grade stainless steel with a brushed satin finish. Patented tower bin design prevents trash disposal and includes a stub-out zone with stainless steel mesh. Interior smoke baffle keeps in smoke and divides bin into 2 compartments. Key lock discourages tampering and permits emptying in seconds. Provisions for anchoring included. Outdoor Ashtray measures 8"W x 8"D x 33"H. Satin Brushed Stainless Steel Ashtrays are backed by a Lifetime Limited Warranty. 1 mm thick Powder Coated Ashtrays are made with durable steel and feature a polyester/epoxy powder coated finish in choice of Antique Green or Black body. Choice of 3 different tops.


COMPARE
TYPE COLOR H" D" W" CAPACITY GALLON IMAGE MODEL QTY PRICE
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
54.198.0.187:44