Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
EX-CELL Smokers' Oasis Receptacles - 16" Dia.x39"H - 4-1/2-Gallon Capacity

Rollover image to zoom in

Click image to enlarge

EX-CELL Smokers' Oasis Receptacles - 16" Dia.x39"H - 4-1/2-Gallon Capacity

Item #: WBB2043550

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 273.95
Product Information
Product Q&A
EX-CELL Smokers' Oasis Receptacles - 16" Dia.x39"H - 4-1/2-Gallon Capacity

Ships unassembled saving you significantly on shipping Aesthetically pleasing EX-CELL Smokers' Oasis Receptacles look great anywhere, inside or out. Sleek, attractive design features -1/4" dia. dual entry openings for easy cigarette butt disposal. Fire-safe steel is topped with a weather-resistant polyester powder-coat finish. Features 30% post-industrial recycled steel. Other features include: removable galvanized steel bucket, welded industrial hasp closures that securely fasten top to base, and vinyl base pad. ADA-compliant. Ships unassembled via small package carrier.

Product Specifications

    • COLOR FINISHCharcoal
    • BRANDEx-Cell
    • DESCRIPTIONSmokers' Oasis™
    • DIAMETER INCHES16 (40.64 cm)
    • HEIGHT INCHES39 (99.06 cm)
    • STYLEFree Standing
    • CIGARETTE COUNTApproximately 4000 Cigarettes

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.