Lithonia Lighting® Flood & Area Lighting

Lithonia Lighting® Flood & Area Lighting

Lithonia Lighting® Flood And Area Lighting Provides Energy Efficient Fixtures For Commercial And Residential Entryways, Streets And General Purpose Applications

Flood and area lighting fixtures are constructed with heavy duty die-cast aluminum housing for long lasting durability and dependability. Lighting fixtures are designed for easy installation and maintenance. V-Series Fixtures are vapor-tight and allow utility wall, ceiling, or pendant-mounting. Junction box included. 3/4 threaded knockouts allow for side or top conduit entry. Meets CSA standards. TWR Series Fixtures feature castings that are sealed with a one-piece gasket to inhibit the entrance of external contaminants. Ballast is copper wound and 100% factory tested. UL Listed for wet locations. Available lamp types include CFL, Fluorescent, Halogen, High Pressure Sodium, Incandescent, Metal Halide, Quartz, and Reflector. Wattages range from 5 to 1500W. Dimensions and voltages vary per model.


LAMP TYPE
  • LAMP TYPE
VOLTS
  • VOLTS
WATTS
  • WATTS
COMPARE MANUFACTURERS DIMENSIONS
PART # LAMP TYPE VOLTS WATTS L" D" H" IMAGE MODEL QTY PRICE