Small Animal Huts

Small Animal Huts

Raise Healthy Animals In Roomy, Durable, All-Weather Animal Huts.

Animal huts offer a safe and stable environment that is extremely durable, impact resistant, maintenance free and easy to clean. Just right for raising small livestock like goats, calves, pigs, poultry and other small animals. Indestructible PolyMax cover is chewproof and kickproof, making these huts used for goats. Roomy hut promotes good health, high weight gain and low veterinary costs. Frame is made from Allied Gatorshield 1-1/2" square x 16 gauge galvanized steel tubing with a 1-3/4" coupler joining rafters at the peak. 100% high-density polyethylene cover stands up to harsh conditions and will not rust, fade or chip. 1/4" thick end panel has top opening, allowing ventilation, yet keeps out rain and snow. Hardware included. Easy assembly. 15 Year Limited Warranty.


L"
  • L"
W"
  • W"
H"
  • H"
COMPARE OVERALL DIMENSIONS
STYLE L" W" H" CAPACITY CU. FT. BRAND IMAGE MODEL QTY PRICE
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
54.80.89.148:46