Majestic Greenhouses

Majestic Greenhouses

Majestic Greenhouses Are Perfect For Growing Larger Plants That Require Extra Space.

Majestic Greenhouses are made with 14 gauge Allied GatorShield® tubular steel with durable polycarbonate tops and sides for long lasting strength and dependability. 6 foot rafter spacing and high sidewalls allow for plenty of growing and working space. Gutter-connect modular framework enables connection of two or more buildings together. Extruded aluminum, highly stable gutters allow adding of additional bays to increase growing capacity. High-quality double doors come complete with stainless steel hinges and latches. Choose film covering on top with either Roll-Up or Drop-Down polycarbonate side panels. 14 foot, 7 inch height greenhouse are available in 20 and 28 foot widths and 24, 36, 48, 60, 72 and 96 foot lengths.


W'
  • W'
L'
  • L'
CANOPY STYLE
  • CANOPY STYLE
COMPARE OVERALL DIMENSIONS TWO DOORS
W' L' H' SIDEWALL H' EACH (WxH) CAPACITY CU. FT. CANOPY STYLE IMAGE MODEL QTY PRICE
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
54.226.76.27:44