Clearview Greenhouses With Optional Heater

Clearview Greenhouses With Optional Heater

Extend The Growing Season With These Attractive Clearview Greenhouses

Clearview Greenhouses are the used growing space for raising hearty and healthy vegetables, flowers and plants. Spacious, light-filled Greenhouses are made with weather resistant corrugated polycarbonate sheets that are virtually unbreakable. Panels are UV inhibited to prevent degradation. Built-in condensate control eliminates water droplet formation for a healthier plant environment. Rounded frame is made of 14 gauge Allied GatorShield® tubular steel. End framing is strong 1-1/2" x 1-1/2" x 16 gauge steel tubing. Includes heavy-duty, sliding double doors that measure 48"W x 92"H. Available with choice of Propane or Natural Gas Heaters. All necessary hardware for installation is included. 10 Year Limited Warranty.


TYPE
  • TYPE
W
  • W
L
  • L
HEATER TYPE
  • HEATER TYPE
COMPARE OVERALL DIMENSIONS TWO SLIDING DOORS
TYPE W L H EACH (WxH) CAPACITY CU. FT. HEATER TYPE IMAGE MODEL QTY PRICE
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
54.159.105.39:44