Rubbermaid 8 Gallon Indoor Utility Step On Waste Container Plastic, White - RCP6143WHI

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Rubbermaid 8 Gallon Indoor Utility Step On Waste Container Plastic, White - RCP6143WHI

Item #: WB705586WH

Expected ship date 12/19/2016 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $205.89 Save up to 24%
Price: $155.95
Product Information
Customer Review
Product Q&A
Accessories
Rubbermaid Plastic Step On Trash Can
These plastic waste receptacles feature the durability and quality of the Rubbermaid brand and the convenience of step-on hands free operation. Ideal for sanitary use and assists in complying with OSHA regulation 29 CFR 1910.1030 for blood borne pathogens. It's also Factory Mutual approved for fire safety. Hands free plastic lid, which ensures hygienic quiet operation, overlaps and fits tightly to contain odors. Heavy duty resin plastic resists punctures, chips and corrosion. Optional rigid liner (sold separately) provides a leak proof bottom for containers. Bilingual labels sold separately.

Product Specifications

    • WIDTH INCHES16-1/4 (41.28 cm)
    • DEPTH INCHES15-3/4 (40.01 cm)
    • HEIGHT INCHES17-1/8 (43.5 cm)
    • COLOR FINISHWhite
    • MANUFACTURERS PART NUMBERFG614300WHT
    • MODEL705586WH
    • TYPEStandard
    • WHEELSNo
    • BRANDRubbermaid Commercial
    • CAPACITY GALLONS8 (30.28 l)

Avg. Customer Rating: (0 customer reviews)

Write your own review