Rubbermaid® Steel Square Waste Receptacle

Rubbermaid® Steel Square Waste Receptacle

Rubbermaid® Steel Square Waste Receptacles Are Perfect For Rest Rooms, Clean Rooms And Operating Rooms

Rubbermaid® Steel Square Waste Receptacles feature unique retainer bands that hide trash bags and allow easy emptying. Choose between Hinged Swing Top or Open Top receptacles. The hinged swing top has self-closing springless dual entry doors that comply with OSHA requirements. The 14 and 24 gallon waste receptacles are UL listed and FM approved as fire safe and self extinguishing. ADA compliant. The open top allows quick, convenient waste disposal and eliminate draft contamination. These receptacles provide maximum floor protection with nylon base pads. UV protected white powder coat finish or rugged #304 grade stainless steel garbage cans.


STYLE
  • STYLE
COLOR
  • COLOR
COMPARE
STYLE GALLON CAPACITY LINER W" D" H" COLOR IMAGE MODEL QTY PRICE
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
54.91.16.95:46