Rubbermaid® Recycling Cube & Tilt Truck

Rubbermaid® Recycling Cube & Tilt Truck

Rubbermaid® Recycling Cube Truck & Tilt Truck

Transport large amounts of recycling materials with ease using Rubbermaid recycling trucks. Made with post consumer recycled resin (PCR) to exceed EPA guidelines. Steel frame provides added strength for greater capacity. Mobile recycling trucks are easy to handle and maneuver through doorways and onto elevators. Smooth interior surface is easy-to-clean and resists corrosion. Cube Truck features four 5” wheels in a diamond pattern to superior maneuverability (2 rigid, 2 swivel). Helps comply with HACCP guidelines. Tilt Truck features two inset 10” wheels and 2 casters. Steering and tilting grip handles make maneuvering and tilting easy. Optional Lids help protect contents and seal in odors.


COMPARE DIMENSIONS OPTIONAL LID
TYPE L" W" H" CAP. LBS. IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.224.44.168:44