Leisure Craft Outdoor Metal Waste Receptacles

Leisure Craft Outdoor Metal Waste Receptacles

Leisure Craft Outdoor Metal Waste Receptacles Encourage Waste Management And Complement Any Indoor Or Outdoor Environment.

These Outdoor Metal Waste Receptacles are constructed of 11-gauge steel with thermoplastic finishes that provide durability and long lasting color. The 32 gallon waste capacity is used for use in high traffic areas. Diamond Receptacles feature a diamond slatted design, while Perforated Receptacles feature solid steel piece with punched holes. Welded and Ring Metal Receptacles feature heavy-duty steel and thermoplastic finish, with choice of Flat Lid or Ash Bonnet to fit any application. (Welded receptacles also include leveler mounts that allow receptacle to be placed securely on uneven surfaces). Square Expanded Receptacles feature 9-gauge steel, thermoplastic finish, removable lid, and square liner. Expanded Receptacles and Wire Receptacles offer minimal design with functionality. Rod Receptacles are constructed with ½" steel rods for a sturdy design. Outdoor Metal Waste Receptacles are easily customizable with optional lids and liner (sold separately).


STYLE
  • STYLE
LID TYPE
  • LID TYPE
COLOR FINISH
  • COLOR FINISH
COMPARE DIMENSIONS LINER
CAPACITY GAL. STYLE LID TYPE L" W" H" COLOR FINISH IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.225.3.114:44