Call us 7 days a week
Elkay® ezH2O® Next Generation Water Bottle Refilling Stations
Elkay's new line of Next Generations enhanced water bottle refilling stations feature an updated look with a new visual monitor area, for ease of viewing. Water Bottle Refilling Stations can be put into an Energy Savings mode, which can be programmed to power down refrigeration in times of low or non-use.
A diagnostic system is built into the refrigeration system to help get the unit back up and running should there ever be an issue. Filter recognition allows for the unit to recognize the new filter being installed and reset the LED light only by changing out the filter. Low-Energy LED light allows users to easily see when bottles are filled and illuminates dark hallways.
COMPARE | ||||||||||
# OF STATIONS | REFRIGERATED | VR BUBBLER | FILTER | COLOR | PART # | IMAGE | MODEL | QTY | PRICE |
Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including: