Compact Wall Mounted Water Coolers

Compact Wall Mounted Water Coolers

Compact Wall Mounted Water Coolers Are Self-Contained And Electric Refrigerated For Use In Schools, Public Buildings, Offices And More.

Compact Wall Mounted Water Coolers are made with impact-resistant vinyl coating for long lasting durability and dependability. Capacity of 50°F drinking water, based upon 80°F inlet water and 90°F ambient. Standard non-pressurized water tank system is located after bubbler valve, so that tank is subject to line pressure only when valve button is pressed. Available with 1 station, 2 stations lower left, and 2 stations lower right. GPH ranges from 1.2 to 20. Color finishes are Light Gray Granite, Natural Almond, Platinum, Sandalwood, Sandstone, Slate, and Stainless Steel. Units available with or without filter. Dimensions vary per model.


GPH
  • GPH
COLOR
  • COLOR
FILTER
  • FILTER
BRAND
  • BRAND
COMPARE PRICE
# OF STATIONS W" D" H" GPH COLOR FILTER GLASS FILLER PART NUMBER BRAND IMAGE MODEL QTY 1-2 3+
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
54.159.105.39:44