Halsey Taylor Outdoor Free-Standing Water Cooler 14 GPH, HOF14A-Q

Rollover image to zoom in

Click image to enlarge

Halsey Taylor Outdoor Free-Standing Water Cooler 14 GPH, HOF14A-Q

Item #: WBB442856

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,623.83 Save up to 37%
Qty Price
1-2 $2,499.00 ea.
3+ $2,299.00 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Halsey Taylor Outdoor Floor Mounted Water Cooler
Ideal for Parks, Schools and Outdoor Areas.

Self-contained, electric refrigerated, free-standing water cooler designed to be easily accessible to able-bodied individuals. Unit is certified to NSF/ANSI 61 and meets requirements of the Safe Drinking Water Act. Unit provides 50° F water at 80° F inlet water and 90° F ambient.

Vandal-resistant projector is one-piece, chromeplated. Unit has integral hood guard design to prevent contamination from other users, airborne deposits and tampering.Waste and supply lines through back of cabinet. Waste 11/4" IPS. Supply 3/8" copper. Trap and service stop not included.

Product Specifications

    • AMPS7.5
    • BRANDHalsey Taylor
    • BUBBLERVR Bubbler
    • COLOR FINISHStainless Steel
    • CONSTRUCTIONStainless Steel
    • DEPTH INCHES17 (43.18 cm)
    • HEIGHT INCHES40 (101.6 cm)
    • HERTZ60Hz
    • OUTLET1-1/4
    • VOLTAGE115
    • WATER SUPPLY INCHES3/8 (.95 cm)
    • WATTAGE690
    • WEIGHT LBS90 (40.91 kg)
    • WIDTH INCHES16 (40.64 cm)