Halsey Taylor® Contour™ Marblyte™ Barrier-Free Water Coolers

Halsey Taylor® Contour™ Marblyte™ Barrier-Free Water Coolers

Halsey Taylor® Contour™ Marblyte™ Barrier-Free Water Coolers Meet The Requirements Of The ADA.

Used for installation in public areas. Made using Galaxy Gray Marblyte™ solid-surface non-porous polymer. Contour formed basin with softly rounded corners and edges reduce splatter, provide proper drainage and prevent standing waste water. One-piece, chrome-plated vandal resistant bubbler includes an integral hood to prevent contamination from other users and airborne deposits. Self-closing, vandal-resistant pushbutton does not require grasping or twisting. Automatic stream height regulator with self-closing assembly is located inside unit to prevent tampering. Regulator resists corrosion and liming. Constant stream height is maintained under line pressures that vary from 20 to 105 psi. Easy to clean in-line strainer screen traps particles of 140 microns or larger before they enter the waterway. Bi-Level Coolers available. NSF/ANSI 61 certified.


COMPARE PRICE
TYPE STATIONS COLOR FINISH H" IMAGE MODEL QTY 1-2 3+
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
54.159.71.232:44