Elkay® Remote Water Chillers

Elkay® Remote Water Chillers

Elkay® Remote Water Chillers Can Be Used With Any Drinking Fountain.

Elkay® remote water chillers convert any drinking fountain into a water cooler. Designed for indoor use. Made using rust-resistant galvanized steel. Features a hermetically sealed compressor. Can be connected to bubbler, glass filler or cold water dispenser (sold separately). May install directly to water unit or in a service area to serve up to three remote outlets within a 15 foot radius. Provides 50°F drinking water, based upon 80°F inlet water and 90°F ambient temperature. 1 Year Limited Warranty.


GPH
  • GPH
AMPS
  • AMPS
COMPARE MANUFACTURERS PRICE
GPH AMPS VOLTS PART # IMAGE MODEL QTY 1-2 3+
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
54.198.185.195:44