Haws Antique Style Cast Aluminum Pedestal Outdoor Drinking Fountain, Black

Haws Antique Style Cast Aluminum Pedestal Outdoor Drinking Fountain, Black

Item #: WBB231293

Usually ships in 28 to 31 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6,559.91 Save up to 6%
Price: $ 6,136.00
Product Information
Customer Review
Product Q&A
Accessories
Haws Antique Style Cast Aluminum Pedestal Outdoor Drinking Fountain, Black

This Haws® historic pedestal drinking fountain uses a patented push button valve assembly allowing for front access stream adjustment as well as cartridge and strainer access. The "Hi-Lo" barrier-free design of the fountain allows the "antique style" pedestal to be placed securely in multiple locations without taking up excess space, all while providing for twice the users as regular drinking fountains. Equipped with numerous vandal resistant components, this fountain is not easily disrupted, quickly discouraging the worst of vandals. Heavy-duty cast aluminum with powder coated finish makes for one of the most stylish fountains produced. The standard color is black. Additional colors are available. Please call for pricing.

Model meets all current Federal Regulations for the disabled including those in the Americans with Disabilities Act. This drinking fountain is lead-free by all known definitions including ANSI/NSF Standard 61, Section 9, California Proposition 65, and the Federal Safe Drinking Water Act.

Product Specifications

    • ADA CERTIFIEDNo
    • ASSEMBLYUnassembled
    • BRANDHaws®
    • COLOR FINISHBlack
    • CONSTRUCTIONCast Aluminum
    • DEPTH INCHES30 (76.2 cm)
    • FREEZE/FROST RESISTANTNo
    • HEIGHT INCHES42 (106.68 cm)
    • INSTALLATION TYPEFloor
    • LENGTH INCHES30 (76.2 cm)
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER3511
    • NUMBER OF STATIONS2
    • REFRIGERATEDNo
    • WEIGHT LBS168 (76.36 kg)
    • WIDTH INCHES14 (35.56 cm)
    • FOR OUTDOOR USEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed