Pool Cover-Care Pumps

Pool Cover-Care Pumps

Pool Cover-Care Pumps Remove Excess Water For Applications Including Residential, Recreational, Hospitality And More.

Pool cover-care pumps are made of high quality materials for long lasting durability and dependability. Pumps are designed to remove water accumulation from pools, covers, basements and more. Units can be completely submerged and connect to any standard 3/4" garden hose for convenience. Includes magnetic drive motor with easy to clean clog-resistant foam filter for unit stability and maintenance ease. Features a 25' power cord for location versatility. Wattages are 18, 24 and 110. Voltages are 110 and 110/120. Package quantities are 1, 6 and 12. Color is Black. UL and ETL listed. Dimensions vary per model.


COMPARE DIMENSIONS
GPH SUCTION/DRAW HEAD PKG QTY. L" W" H" VOLTS WATTS IMAGE MODEL QTY PRICE EACH
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
54.90.119.59:46