Akro-Mils® Two-In-One Plastic ProCarts™

Akro-Mils® Two-In-One Plastic ProCarts™

Plastic Stock & Utility Cart Converts from Tray to Flat Top Shelf!

Cart sides flip up or down on top and bottom shelves to offer versatility of a full or partial tray or a smooth, flat work surface. Solid space saving I-beam frame doesn't obstruct access to lower shelf like four post carts. Ergonomic handle offers built in storage compartments - perfect for tools, pens, cups and more. Heavy-duty structural foam construction yields 400 lb. capacity (200 lb. per shelf). 5" casters offer easy, smooth rolling and two locking brakes.

Optional Bin Rail Kit includes 9 rails that allow use of AkroBins (sold separately in carton quantities only) to create a mobile workstation.


COMPARE OVERALL DIMENSIONS WHEEL PROCART™
L" W" H" CAP. LBS. DIA." TYPE IMAGE MODEL QTY PRICE
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
54.166.168.243:44