HON® Huddle Table Base Kit T-Style Black Finish 2 Bases per Kit

Rollover image to zoom in

Click image to enlarge

HON® Huddle Table Base Kit T-Style Black Finish 2 Bases per Kit

Item #: WBB1481850

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $515.27 Save up to 40%
Price: $310.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
HON® Huddle Table Base Kit, T-Style, Black Finish, 2 Bases per Kit

Lightweight, versatile Huddle tables from HON® set the stage for teamwork. This set of two T-legs mounts to any Huddle top up to 72"W. Finish color is Black. Attractive flexible collaborative tables from HON-one of America's office furniture leaders. Three edge profiles in over 20 colors and patterns to accommodate differing tastes. Provides maximum kneespace for user comfort and convenience. Finish color is Black. Supports all 18"D tops of any length, and all 24" and 30"D tops up to 72"W.

Product Specifications

    • WIDTH INCHES2-1/8 (5.4 cm)
    • DEPTH INCHES23-1/2 (59.69 cm)
    • HEIGHT INCHES28-1/3 (71.97 cm)
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDHON®
    • DESCRIPTIONT-Style Base Kit
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • TYPETraining Table
    • LIMITED WARRANTYLifetime
    • APPLICATIONAccessories
    • CERTIFIED/APPROVEDANSI/BIFMA, ISTA, SCS Certification Indoor Advantage SCS & Gold
    • MANUFACTURER PART NUMBERHONMTLEG24CP
    • COLOR FAMILYBlack
    • FRAME COLOR FAMILYBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed