Blow Molded Flip N Store Computer Table

Rollover image to zoom in

Click image to enlarge

Blow Molded Flip N Store Computer Table

Item #: WBB1373509

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $401.87 Save up to 45%
Price: $221.95
Product Information
Customer Review
Product Q&A
Accessories
Save 8%. Limited Time Promotion.
Our Price reflects 8% savings. Offer ends March 31, 2017.


Blow Molded Flip N Store Computer Table

Introducing a new concept for any training room, conference room or seminar set-up. Blow-molded, high-density polyethylene table that flips open and closed for easy use and storage. Easy to clean and lightweight. Equipped with dual levers, allowing for easy tabletop folding. The tables nest together for space-saving storage and roll on four 2" casters (two locking). These multi-purpose tables make it easy to keep your electronic devices connected and charged throughout the presentation by using the dual grommet holes for wire management. The tables come equipped with a perforated steel modesty panel with a built-in cable channel to conceal wires. The frame and legs are made of gray hammer-tone powder-coated steel and can support 700 lbs. of weight. Table tops are speckled gray and are amazingly smooth to write on 10 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES60 (152.4 cm)
    • WIDTH INCHES24 (60.96 cm)
    • COLOR FINISHSpeckled Gray
    • ASSEMBLYUnassembled
    • BRANDNational Public Seating®
    • CONSTRUCTIONSteel
    • FRAME COLORDark Gray
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERBPFT2460
    • SEAT WIDTH INCHES29-1/2 (74.93 cm)
    • TYPETraining Table
    • CAPACITY LBS700 (318.18 kg)
    • TOP CONSTRUCTIONBlow Molded Plastic
    • TABLE LENGTH INCHES60 (152.4 cm)
    • TABLE WIDTH INCHES24 (60.96 cm)
    • SHAPERectangular
    • LIMITED WARRANTY10 Years
    • LEG TYPEStandard Mobile Legs
    • EDGE COLORSpeckled Grey
    • APPLICATIONComputer Training Table
    • CERTIFIED/APPROVEDANSI/BIFMA MAS Certified Green
    • PROMOTION8 Percent Discount
    • TABLE TOP THICKNESS1-3/4
    • COLOR FAMILYGray
    • FRAME COLOR FAMILYGray
    • FOLDINGY

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Flip N Store Computer Table

Your review: Excellent Table! Easy to assemble, sturdy, durable, easy to store. We purchased 12 for your training room. Used daily!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed