Boss - Training Tables

Boss - Training Tables

Boss Training Tables Are Used For Schools, Offices, Commercial Or Industrial Outlets And More.

Boss Training Tables are solidly constructed for long lasting durability and dependability. Rectangular or Crescent shaped tables have 1 inch thick tops with 3mm PVC edging that feature a thermally-infused, scratch resistant, melamine work surface. Tables may be configured into numerous popular arrangements. Black powder coated steel legs available with or without casters can be configured to double as ganging brackets. Steel threaded inserts allow fast, solid assembly. Tops are available in Cherry or Mahogany finish. 29-1/2 inch height, 24 inch depth tables are available in 36, 48, 59, 60 and 72 inch widths.


L"
  • L"
SHAPE
  • SHAPE
COMPARE DIMENSIONS
L" W" H" SHAPE LEG TYPE COLOR IMAGE MODEL QTY PRICE
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
54.81.113.71:44