Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
National Public Seating® - Portable Cafeteria Stool Unit - MDF Core Top & Protect-Edge

National Public Seating® - Portable Cafeteria Stool Unit - MDF Core Top & Protect-Edge

National Public Seating® - Portable Cafeteria Stool Unit - MDF Core Top & Protect-Edge Are Used For Lunchroom Or Break Room Environments.

National Public Seating® - Portable Cafeteria Stool Unit - MDF Core Top & Protect-Edge are made of 14-gauge tubular steel and 14-gauge frame with chrome plating for long lasting durability. 29" high top surface when opened for use. 3/4" thick high-pressure MDF surface with protect-edge sides provides added strength. High impact reinforced stool measures 13" diameter. Units easily lift and close using torsion bar system. Table top colors are Banister Oak, Cherry, Gray, Gray Nebula, Light Oak, Walnut and Wild Cherry. Seat colors are Black, Blue, Burgundy, Gray, Green, Purple, Red and Yellow. Number of seats are 8 and 12. Lengths are 97", 121" and 145".


L"
  • L"
TOP
  • TOP
SEAT
  • SEAT
# OF SEATS
  • # OF SEATS
COMPARE DIMENSIONS COLOR
L" W" H" TOP SEAT # OF SEATS IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.