Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
KFI – Lunchroom Racetrack Pedestal Tables

KFI – Lunchroom Racetrack Pedestal Tables

KFI Lunchroom Racetrack Pedestal Tables Are Used For Group Seating In Cafeterias, Training Rooms, Offices And More.

KFI Lunchroom Racetrack Pedestal Tables have high pressure laminate tops that are durable and easy to clean. Entire surface is surrounded by T-mold edge to seal out liquids and prevent damage. Solid cast iron base is available in Round Style or Cross Stylewith leveling glides to steady table on uneven lunchroom floors. 72" long racetrack tables are available in 30" or 36" widths and 29" or 42" heights. Frame colors are Black or Silver. Top colors are Crisp Linen, Graphite Nebula, Gray Nebula, Mahogany, Medium Oak, Natural or Walnut. Additional specifications vary per model.


BASE STYLE
  • BASE STYLE
W"
  • W"
H"
  • H"
COLOR
  • COLOR
FRAME COLOR
  • FRAME COLOR
COMPARE TABLE DIMENSIONS
SHAPE BASE STYLE L" W" H" COLOR FRAME COLOR IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.