Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8' Rectangular Blow Molded Table

Rollover image to zoom in

Click image to enlarge

8' Rectangular Blow Molded Table

Item #: WBB1529700

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $374.73 Save up to 34%
Price: $247.95
Product Information
Customer Review
Product Q&A
Accessories
8' Rectangular Blow Molded Table

Perfect for an impromptu meeting or adding a few more plates to the backyard BBQ, the Samsonite Round Blow Molded Table with folding legs sets up in seconds This lightweight and easy to carry table features non-marring floor glides and gravity leg locks to ensure a stable surface for working or dining. The table is crafted from a 16-gauge steel frame with fully welded connections and a hard plastic and polyethylene top in your choice of finish that will never crack, chip, or peel. Best of all, when the event is over, you can simply kick the legs back underneath the tabletop and slide the whole piece away, out of sight, out of mind, and saving space

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • LENGTH INCHES96 (243.84 cm)
    • WIDTH INCHES30 (76.2 cm)
    • HEIGHT INCHES29 (73.66 cm)
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDSamsonite
    • CONSTRUCTIONHigh-Density Polyethylene (HDPE) Plastic
    • DESCRIPTION8' Rectangular Blow Molded Table
    • FRAME CONSTRUCTIONSteel
    • TYPEFolding Table
    • CAPACITY LBS1500 (681.82 kg)
    • TOP CONSTRUCTIONHigh-Density Polyethylene (HDPE)
    • TABLE LENGTH INCHES96 (243.84 cm)
    • TABLE WIDTH INCHES30 (76.2 cm)
    • MAXIMUM TABLE HEIGHT INCHES29 (73.66 cm)
    • SHAPERectangular
    • LIMITED WARRANTY10 Years
    • LENGTH FEET8 (2.44 m)
    • LEG TYPEFixed
    • APPLICATIONOffice, Home Office, Hospitality
    • MANUFACTURER PART NUMBER49764-2906
    • MINIMUM TABLE HEIGHT INCHES29 (73.66 cm)
    • FOLDINGY
    • COLOR FAMILYWhite

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.