Virco® - Activity Tables With Adjustable Legs - Choice Of Shapes

Virco® - Activity Tables With Adjustable Legs - Choice Of Shapes

Virco® - Activity Tables With Adjustable Legs - Choice Of Shapes. These Tables Are Especially Great For Cooperative Learning Environments.

These versatile activity tables are used for the home, in classrooms, training rooms, workrooms and mailrooms. Sturdy 1-1/8" thick table top features a high-pressure laminate finish. Table edges are cushioned with protective T-mold banding. Adjustable tubular steel legs let you adjust top height from 17" to 25" or 22" to 30" in 1" increments. Available in any sized for any setting.


SHAPE
  • SHAPE
L"
  • L"
W"
  • W"
H"
  • H"
TOP
  • TOP
EDGE
  • EDGE
COMPARE DIMENSIONS COLOR
SHAPE L" W" H" TOP FRAME EDGE IMAGE MODEL QTY PRICE
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
54.158.253.14:46