Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM - Moon & Stars Swivel Stool - Vinyl Seat

OFM - Moon & Stars Swivel Stool - Vinyl Seat

OFM Vinyl Moon And Stars Swivel Chairs With Drafting Kit Are Used For Comfortable And Flexible Home Or Office Seating Applications.

OFM Vinyl Moon And Stars Swivel Chairs With Drafting Kit are solidly manufactured for long lasting durability and dependability. Sturdy steel frames with Triple Curve seat design, replaceable stain-resistant vinyl seat cushions and sturdy black polypropylene casters. 360° movement with pneumatic gas lift seat adjustment. 250 lb. weight capacity. Meet or exceed ANSI/BIFMA standards. Moon design has comfortable black mesh back and adjusts from 40-1/2 to 43-1/4 inches in height. Star design has attractive perforated black plastic back and adjusts from 41-1/4 to 45 inches in height. Drafting Kit assembly includes foot ring and 9 and 12 inch height extensions for use at drafting table or higher countertop. Each design is available with or without Adjustable Side Arms and in a wide selection of Black Charcoal, Navy, Teal and Wine vinyl seat colors.


COLOR
  • COLOR
ARM TYPE
  • ARM TYPE
COMPARE SEAT SEAT HEIGHT
STYLE COLOR CONSTRUCTION ARM TYPE BACK TYPE MIN" MAX" IMAGE MODEL QTY PRICE EACH

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.162.111.61:46