Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alera Plus™ Utility Stool - Vinyl - Black

Rollover image to zoom in

Click image to enlarge

Alera Plus™ Utility Stool - Vinyl - Black

Item #: WBB1132052

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 149.95
Product Information
Customer Review
Product Q&A
Accessories
Alera Plus™ AAPCS614 Height-Adjustable Utility Stool,Black

Round ring seat control for 360° anywhere activation height adjustment. Contemporary styling and advanced ergonomics for healthcare, laboratory, educational or task environments. Anti-microbial vinyl upholstered round seat easily wipes down clean. Dual wheel hooded casters for mobility. Chrome steel tubular foot ring for stability and ergonomics. Recommended Applications: Drafting, Warehouse & Industrial-Stools;General Office & Task;Healthcare; Seat/Back Color: Black. Compliance Standards: GREENGUARD Indoor Air Quality Certified®; Meets or exceeds ANSI/BIFMA standards. Note: Casters supplied with this chair are not suitable for all floor types.. Recommended Applications: Drafting, Warehouse & Industrial-Stools;General Office & Task;Healthcare.

Product Specifications

    • BRANDAlera®
    • WIDTH INCHES23 (58.42 cm)
    • DEPTH INCHES23 (58.42 cm)
    • HEIGHT INCHES18 to 24
    • ARM TYPEArmless
    • DESCRIPTIONUtility Stool
    • FRAME COLORChrome
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES16 (40.64 cm)
    • SEAT DEPTH INCHES16 (40.64 cm)
    • SEAT CONSTRUCTIONVinyl
    • STYLEScooter Stool
    • SEAT COLORBlack
    • HEIGHT ADJUSTMENT Manual
    • BASE4 Legged
    • CERTIFIED/APPROVEDMeets or exceeds ANSI/BIFMA standards
    • WITH FOOT RESTYes
    • BACK TYPEBackless
    • CAPACITY LBS300 (136.36 kg)
    • ANTI-MICROBIALYes
    • WITH CASTERSYes
    • MANUFACTURERS PART NUMBERALEUS46CS10G
    • SEAT HEIGHT MAXIMUM INCHES24 (60.96 cm)
    • SEAT HEIGHT MINIMUM INCHES18 (45.72 cm)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

a stool

Your review: works like a stool on wheels

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Does this stool come pre-assembled or is assembly required?

Question Asked By: Cara , May 01, 2015

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.