Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Tye Low Back Stools

Global™ Tye Low Back Stools

Global™ Tye Low Back Stools Are Used For Comfortable And Versatile Task Seating Applications.

Global™ Tye Low Back Stools are made of solid steel frames with sturdy non-marring synthetic bases and comfortable black fabric seats and backs for long lasting durability and dependability. Feature 5-Star bases with mobile casters and 360° swivel function, chrome foot ring, tilt control and lock, pneumatic seat height adjustment and comfortable contoured seat and back. Seats measure 21 inches wide, 19 to 20-1/2 inches in depth and 24 to 34 inches adjustable height. Backs measure 19-1/3 inches wide and 16 inches in height. 300 lb. weight capacity. Available with or without adjustable arm rests.


ARM TYPE
  • ARM TYPE
COMPARE SEAT SEAT HEIGHT
STYLE COLOR CONSTRUCTION ARM TYPE BACK TYPE MIN" MAX" IMAGE MODEL QTY PRICE EACH

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.198.147.79:44