Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safco® - Vue Stools

Safco® - Vue Stools

Safco® Vue Stools Are Used For Providing Comfortable, Extended Height Seating Solutions.

Safco® Vue Stools are solidly made for long lasting durability and dependability. Vue Heavy Duty Stool has ergonomic shaped vinyl back and seat to provide all day comfort and prevent fatigue. 350 lb. weight capacity. Overall height is 39 to 48-1/2 inches. Reinforced mechanism with back tilt. Also includes back height adjustment, height adjustable footring, 5 star base with swivel casters and optional T-pad height and width adjustable arms. Vue Mesh Stools have breathable black mesh fabric back for greater comfort and are available with choice of contoured Nylon fabric or black Vinyl seat. Optional fixed loop arms available. 49-1/2 inch maximum overall height. Limited Lifetime Warranty.


CONSTRUCTION
  • CONSTRUCTION
MAX"
  • MAX"
COMPARE SEAT SEAT HEIGHT
STYLE COLOR CONSTRUCTION ARM TYPE BACK TYPE MIN" MAX" IMAGE MODEL QTY PRICE EACH

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.92.153.126:46