Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wisconsin Bench Mfg. - Hardwood Seat 4-Legged Steel Welded Stool

Wisconsin Bench Mfg. - Hardwood Seat 4-Legged Steel Welded Stool

Wisconsin Bench Mfg. - Hardwood Seat 4-Legged Steel Welded Stools Are Used For Laboratories, Classrooms, Offices And More.

Fully-welded stools are made of polyurea, which is extremely strong and will not separate from the core. Frame is black powder-coated textured 16-gauge steel with 1/2" solid steel selded foot ring to provide long lasting durability. Available in Backless and With Back. Height dimensions range from 18-24, 24, and 36 inches. Edge laminate seats in 6 colors, Wild Cherry, Clear Lacquer, Gray Nebula, Bannister Oak, Montana Walnut and Fusion Maple. Upholstery is Laminate with MDF Core or Hardwood. Width and Depth are 15 inches.


COLOR
  • COLOR
BACK TYPE
  • BACK TYPE
MIN"
  • MIN"
COMPARE SEAT SEAT HEIGHT
STYLE COLOR CONSTRUCTION ARM TYPE BACK TYPE MIN" MAX" IMAGE MODEL QTY PRICE EACH

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.80.103.120:46