Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM - Endure Series Shop Stools

OFM - Endure Series Shop Stools

OFM Endure Series Shop Stools Are Used For Use In Studios, Workshops, Offices, Restaurants, Cafés And More.

OFM Endure Series Shop Stools are solidly made for long lasting durability and dependability. Frames are constructed of industrial grade 3-gauge metal with Dark-Vein or Gray powder coat finishes. Seats are available in choice of 14-gauge contoured metal or polyurethane coated solid wood with Maple or Walnut finishes. Spindle seat height adjustment with lock-nut for stationary seat height. 360° turning capacity. Rubber foot grippers keep stool from sliding. Built-in foot rest. Meet or exceed ANSI/BIFMA safety standards. 250 lb. weight capacity, 18-1/4 inch diameter stools are available in 17 to 25-1/2 inch and 25-3/4 to 34 inch adjustable heights. Limited Lifetime Warranty.


COLOR
  • COLOR
MIN"
  • MIN"
MAX"
  • MAX"
COMPARE SEAT SEAT HEIGHT
STYLE COLOR CONSTRUCTION ARM TYPE BACK TYPE MIN" MAX" IMAGE MODEL QTY PRICE EACH

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.224.99.70:44