Interion® Polyurethane Scooter With Steel Base

Interion® Polyurethane Scooter With Steel Base

Polyurethane Stool Helps Keep Worker Low To Ground To Reduce Back, Knee And Ankle Strain.

This polyurethane shop stool is used for ware-house, factory and machine shop use. 14” diameter seat is upholstered in puncture and wear resistant polyurethane that is easy-to-clean. Pneumatic seat height adjustment allows easy operator positioning. Tubular steel base with 360 degree foot ring. Base includes both casters for mobility and floor glides for stationary positioning.


MIN"
  • MIN"
MAX"
  • MAX"
COMPARE SEAT SEAT HEIGHT
STYLE COLOR CONSTRUCTION ARM TYPE BACK TYPE MIN" MAX" IMAGE MODEL QTY PRICE EACH
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
54.80.52.59:46