ShopSol - Ergonomic Seating

ShopSol - Ergonomic Seating

ShopSol Ergonomic Seating Is Used For Use In Workshops, Laboratories, Drafting Areas, Warehouses And More.

Ergonomic seats are made using polyurethane for the backs and seats for lasting durability and easy cleaning. Pneumatic seat height adjustment for personalized work heights. 20” diameter foot ring with height adjustment. 5-blade base provides firm stability. Chairs offer 300 lb. capacity. Spider Stools are made with a tubular bottom steel base with glides. Curved legs provide reliable stability. Star Chairs feature molded high-strength nylon base with casters. Industrial Chairs include molded ergonomic seats and are available in a variety of configurations. Extra-Large Seats measure 19”W x 17-1/2”D. 2 Level Footrests and 3 Level Footrests are also available. Seating accessories allow easy customizing. Slip Covers are made using durable nylon fabric. Glides, Casters, Footrests and Replacement Armrests are also available in sizes for individual chair models.


DESCRIPTION
  • DESCRIPTION
CONSTRUCTION
  • CONSTRUCTION
MIN"
  • MIN"
MAX"
  • MAX"
COMPARE SEAT SEAT HEIGHT
DESCRIPTION COLOR CONSTRUCTION MIN" MAX" IMAGE MODEL QTY PRICE EACH