Balt Circulation Stool - Polypropelene - Black

Balt Circulation Stool - Polypropelene - Black

Item #: WBB505764

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $401.35 Save up to 22%
Price: $311.95
Product Information
Customer Review
Product Q&A
Accessories
Circulation Task Stool, 24"-31" Adjustable Height, Black

The Circulation Stool combines style and comfort in an unique, modern package. GREENGUARD Indoor Air Quality Certified® and GREENGUARD Children & Schools Certified. The sleek design features a perforated pattern for excellent ventilation. Black or gray polypropylene seat and back, contoured for natural support and comfort. Seat features a 16ยบ slope for a natural seating position Pneumatically adjustable from 20 1/2" to 28 1/2" high. Foot rest is provided for comfort. Stool rolls easily on a 5-star base with 2" casters. Optional arms made from 7/8" tubular silver steel are available separately. TAA compliant.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES26 (66.04 cm)
    • DEPTH INCHES26 (66.04 cm)
    • HEIGHT INCHES38-1/2 to 46-1/2
    • ARM TYPEArmless
    • BRANDBalt®
    • DESCRIPTIONTask Stool
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES17-3/4 (45.09 cm)
    • SEAT DEPTH INCHES18 (45.72 cm)
    • SEAT CONSTRUCTIONPlastic
    • STYLETask Stool
    • LIMITED WARRANTY2 Year
    • BACK TYPEMid Back
    • BASE5 Legged
    • WITH FOOT RESTYes
    • SEAT HEIGHT MAXIMUM INCHES31 (78.74 cm)
    • HEIGHT ADJUSTMENT Pneumatic
    • WITH CASTERSYes
    • MANUFACTURERS PART NUMBER34643
    • SEAT COLORBlack
    • SEAT HEIGHT MINIMUM INCHES24 (60.96 cm)