Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM – Fabric Upholstered Stools

OFM – Fabric Upholstered Stools

OFM – Fabric Upholstered Multi-shift Ergonomic Stools are used for round the clock computer stations, emergency rooms, police stations, and more.

These adjustable office stools feature an all-in-one synchronization lever that provides independent adjustment of back/seat angle positioning for personal comfort and fit. Seat measures 20”W x 20”D with 18-22” pneumatic seat height adjustment. Contoured 19"W x 17"H height adjustable back provides proper lumbar support. Heavy duty 5 blade base with dual wheel swivel casters for easy mobility. Optional T-Arms are height adjustable to help reduce arm fatigue.


COLOR
  • COLOR
ARM TYPE
  • ARM TYPE
BACK TYPE
  • BACK TYPE
MIN"
  • MIN"
MAX"
  • MAX"
COMPARE SEAT SEAT HEIGHT
STYLE COLOR CONSTRUCTION ARM TYPE BACK TYPE MIN" MAX" IMAGE MODEL QTY PRICE EACH

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.158.253.14:44