Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Interion™ Comfort Stool With 360 Degree Steel Footrest

Interion™ Comfort Stool With 360 Degree Steel Footrest

Ergonomic Work Stool Is Designed To Provide Relief From Backaches, Tension And Muscle Strain.

Fabric upholstered stools feature 100% nylon fabric upholstery with 2-1/2" thick padded seat and back cushions that provide firm support. Seat is 19"D x 19"W and back is 18" sq. Pneumatic 24 to 29-1/4"H seat height adjustment. 360° Steel adjustable footrest supports legs and feet. Work Stool sits on five blade base for maximum stability. Easy-rolling 2" dual disc casters for complete freedom of movement.


COLOR
  • COLOR
COMPARE SEAT SEAT HEIGHT
STYLE COLOR CONSTRUCTION ARM TYPE BACK TYPE MIN" MAX" IMAGE MODEL QTY PRICE EACH

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.