Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safco® - Bistro Stool Collection

Safco® - Bistro Stool Collection

Bistro Height Chairs And Stools Are Used For Restaurants, Bars, Office Break Or Training Rooms And Other Extended Height Seating Applications.

Bistro Height Chairs And Stools are solidly made for long lasting durability and dependability. Various sturdy steel tube frame design chairs used for use in caf├ęs, office break rooms or other extended height seating environments. Sled Base models available with all-plastic Black, Grass or Lapis color contoured seats and backs measure 18 in. W x 22 in. D x 45 in. H and provide comfortable, flexible support. 4 Leg frame design models measure 19-1/2 in. W x 18-1/2 in. D x 44-1/2 in. H and are available with choice of black Fabric or Vinyl seats and backs. Breathable Mesh Back models also available with either fabric or vinyl seats and are 33-1/2 inches in height.


CONSTRUCTION
  • CONSTRUCTION
MIN"
  • MIN"
MAX"
  • MAX"
COMPARE SEAT SEAT HEIGHT
STYLE COLOR CONSTRUCTION ARM TYPE BACK TYPE MIN" MAX" IMAGE MODEL QTY PRICE EACH

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.158.224.206:46